Check Availability
  • NELSON STUD WELDING INC. 

    Mountable Threaded Stud, Arc Weld, Fully Threaded, 18-8 Stainless Steel, Plain, 5/16"-18

  • Item # 12A879
  • Mfr. Model # 101-010-335-G100
Mountable Threaded Stud,  Arc Weld,  Fully Threaded,  18-8 Stainless Steel,  Plain,  5/16"-18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A879
Mfr. Model # 101-010-335-G100
UNSPSC #31161514
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Mountable Threaded Stud
Mountable Stud Type Arc Weld
Weld Stud Type Fully Threaded
System of Measurement Inch
Threaded Rod Material 18-8 Stainless Steel
Threaded Rod Finish Plain
Thread Size 5/16"-18
Stud Length 1-1/4"
Base Dia. 5/16"
Thread Direction Right Hand
Threaded Rod Thread Type UNC
Meets/Exceeds ASTM A493
Min. Tensile Strength 70,000 psi
Rockwell Hardness B80 Min
Thread Class 2A
Yield Strength 35,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In