Check Availability
  • NELSON STUD WELDING INC. 

    Welding Stud, TFTS, 10-32, 3/4 L, PK1000

  • Item # 12A833
  • Mfr. Model # 101-208-362-G1000
Welding Stud, TFTS, 10-32, 3/4  L, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A833
Mfr. Model # 101-208-362-G1000
UNSPSC #31161514
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Capacitor Discharge Welding Stud
Type TFTS Flanged Threaded
Material Stainless 18-8
Finish Plain
Thread Size 10-32
Thread Type UNF
Thread Direction Right Hand
Thread Length 3/4"
Length under Head 3/4"
Head Dia. 0.250"
Package Quantity 1,000pcs
* This product's country of origin is subject to change

Compliance and Restrictions