Check Availability
  • NELSON 

    Rezimar Hose End Repair Kit, 5/8" to 3/4" GHT Connection

  • Item # 15X958
  • Mfr. Model # 854004-1001
Rezimar  Hose End Repair Kit, 5/8" to 3/4" GHT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X958
Mfr. Model # 854004-1001
UNSPSC #40142008
Catalog Page 1013
Shipping Weight 0.01 lbs
Country of Origin China *
Item Hose End Repair Kit
Coupling Description Male
Connection 5/8" to 3/4" GHT
Material Rezimar(TM)
Use With 5/8" and 3/4" ID Garden Hose
Max. Pressure 60 psi
Operating Temp. Range 100 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms