Check Availability
  • NELSON 

    Pistol Grip;Water Nozzle Trigger Flow Control;60 psi

  • Item # 1HLV5
  • Mfr. Model # 851022-1001
Pistol Grip;Water Nozzle Trigger Flow Control;60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This die-cast, pistol-grip fireman's nozzle is crafted from die-cast zinc and features an adjustable spray with lock-on water clip. Powder-coated finish.
Show More Close
 

Technical Specifications

Item # 1HLV5
Mfr. Model # 851022-1001
UNSPSC #40141731
Catalog Page 1013
Shipping Weight 0.4 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Adjustable Spray with Lock On Water Clip, Crash Resistant
Construction Die Cast Zinc/Powder Coated
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 60 psi
Max. Temp. 100 Degrees F
Color Yellow/Black
Flow Control Trigger
Length 5"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms