Check Availability
  • NELSON 

    Brass/Metal Hose End Repair Kit, 5/8" to 3/4" GHT Connection

  • Item # 15X965
  • Mfr. Model # 855214-1001
Brass/Metal Hose End Repair Kit, 5/8" to 3/4" GHT Connection Hose End Repair Kit, Female,Brass/Metal Hose End Repair Kit, Female,Brass/Metal Hose End Repair Kit, Female,Brass/Metal Hose End Repair Kit, Female,Brass/Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 15X965
Mfr. Model # 855214-1001
UNSPSC #40142008
Catalog Page 1013
Shipping Weight 0.2 lbs
Country of Origin China *
Item Hose End Repair Kit
Coupling Description Female
Connection 5/8" to 3/4" GHT
Material Brass/Metal
Use With 5/8" and 3/4" ID Garden Hose
Max. Pressure 60 psi
Operating Temp. Range 100 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms