This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NEBO 

    CSI Flashlight Holster for 1" Dia. NEBO Flashlight

  • Item # 36P482
  • Mfr. Model # 5089
CSI Flashlight Holster for 1" Dia. NEBO Flashlight

Technical Specifications

Item # 36P482
Mfr. Model # 5089
UNSPSC #39111702
Shipping Weight 0.11 lbs
Country of Origin China *
Item CSI Flashlight Holster
Color Black
Height 2"
Width 1"
Length 7"
For Use With 1" Dia. NEBO Flashlight
Includes Belt/Pocket Clip, Metal Carabiner
* This product's country of origin is subject to change

Compliance and Restrictions