Check Availability
  • Manual Ball Valves
  • NDS 

    PVC IPS x IPS Ball Valve, Tee, 2" Pipe Size

  • Item # 54XJ84
  • Mfr. Model # E1410-20
PVC IPS x IPS Ball Valve, Tee, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54XJ84
Mfr. Model # E1410-20
UNSPSC #0
Shipping Weight 7.9 lbs
Country of Origin Taiwan *
Item Ball Valve
Body Material PVC
Body Style 2-Way
General Connection Type
Valve Structure 1-Piece
Pipe Size 2"
Tube Size 2"
Connection Type IPS x IPS
Port Full T
Max. Pressure 150 psi CWP
Temp. Range 0 Degrees to 120 Degrees F
Ball Material PVC
Seat Material Buna-N
Stem Type 1-Piece Stem
Handle Type Tee
Handle Material PVC
Stem Material PVC
Body Seal Material Buna-N
Hose I.D. 2"
Ball Valve Product Group Manual
Valve Basic Body Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms