Check Availability
  • NB 

    Spline Shaft, Carbon Steel, 23 mm, 750 mm

  • Item # 3HVF6
  • Mfr. Model # SSP25S -750mm
Spline Shaft, Carbon Steel, 23 mm, 750 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in demanding machine designs such as robotics and transport equipment, this spline shaft helps provide a reliable, smooth motion. It can help sustain loads in several directions simultaneously, making it great for compact machines. Use with NB ball spline nuts (available separately) to complete an NB ball spline assembly.
Show More Close
 

Technical Specifications

Item # 3HVF6
Mfr. Model # SSP25S -750mm
UNSPSC #23153030
Shipping Weight 5.3 lbs
Country of Origin Japan *
Item Spline Shaft
Type Ball Spline
Shaft Dia. 23mm
Dia. Tolerance Min. 23 mm
Dia. Tolerance Max. 22.979 mm
Mounting End Dia. (mm) 23
Length 750mm
Travel Length (mm) 600
Temp. Range (F) 176
Material Carbon Steel
Finish Plain
Min. Surface Hardness 60 HRC
For Use With NB Ball Spline Nuts
* This product's country of origin is subject to change

Compliance and Restrictions