Check Availability
  • NAVCO 

    CF8M Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1/2" Pipe Size

  • Item # 30C480
  • Mfr. Model # G-S3P2K-50
CF8M Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ball valve features CF8M Stainless Steel construction. CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.
Show More Close
 

Technical Specifications

Item # 30C480
Mfr. Model # G-S3P2K-50
UNSPSC #40141607
Shipping Weight 2.45 lbs
Country of Origin China *
Item Ball Valve
Body Material CF8M Stainless Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 1/2"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 2000 psi CWP
Max. Steam Pressure 250 psi WSP
Temp. Range -20 Degrees to 500 Degrees F
Ball Material 316 Stainless Steel
Seat Material PTFE
Stem Type Positive Retained
Handle Type Locking Lever
Handle Material 304 Stainless Steel
Stem Material 630 Stainless Steel
Body Seal Material Graphite
Features ISO Mounting Pad
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards ASME B16.34, CF8M
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms