Check Availability
  • NATIONAL SAFETY APPAREL 

    Navy Flame-Resistant Henley Shirt, Size: 2XL, Fits Chest Size: 50" to 52", 12.0 cal./cm2 ATPV Rating

  • Item # 2NNR3
  • Mfr. Model # C54PIBSLS2X
Navy Flame-Resistant Henley Shirt, Size: 2XL, Fits Chest Size: 50" to 52", 12.0 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The fire-resistant henley shirt is engineered with breathable fabric for comfort and generous sizing for unrestricted movement. It features a 3-button placket, reinforced left front chest pocket, and rib knit cuffs.
Show More Close
 

Technical Specifications

Item # 2NNR3
Mfr. Model # C54PIBSLS2X
UNSPSC #46181508
Catalog Page 1712
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Flame-Resistant Henley Shirt
Color Navy
Size 2XL
Fits Chest Size 50" to 52"
Sleeve Length 35"
Fabric Weight 6.25 oz.
Material Cotton
Closure Type Half Button
Number of Pockets 1
ATPV Rating 12.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F1506, NFPA 70E, OSHA 1910.269, CSA Z462
* This product's country of origin is subject to change

Welcome Sign In