Check Availability
  • NATIONAL SAFETY APPAREL 

    Navy Flame-Resistant Crewneck Shirt, Size: M, Fits Chest Size: 38" to 40", 4.0 cal./cm2 ATPV Rating

  • Item # 41H934
  • Mfr. Model # C52FKSRLSMD
Navy Flame-Resistant Crewneck Shirt, Size: M, Fits Chest Size: 38" to 40", 4.0 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a moisture-wicking fabric to aid in heat stress, this National Safety Apparel® flame-resistant crewneck shirt can proactively regulate your body temperature. Stretchable material allows for a more comfortable fit. The flame-resistant fabric has anti-microbial properties and it won’t melt, drip, or ignite.
Show More Close
 

Technical Specifications

Item # 41H934
Mfr. Model # C52FKSRLSMD
UNSPSC #46181508
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Flame-Resistant Crewneck Shirt
Color Navy
Size M
Fits Chest Size 38" to 40"
Sleeve Length 33"
Fabric Weight 5.5 oz.
Material Modacrylic
Closure Type Pullover
Number of Pockets 0
ATPV Rating 4.0 cal./cm2
Hazard Risk Category (HRC) 1
Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms