Check Availability
  • NATIONAL SAFETY APPAREL 

    Khaki Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 46" to 48", 12.0 cal./cm2 ATPV Rati

  • Item # 41H959
  • Mfr. Model # C54PALSXL
Khaki Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 46" to 48", 12.0 cal./cm2 ATPV Rati
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Breathable, 100% FR cotton shirt provides comfort as well as flame-resistance. Features ribbed cuffs, a crew neck style, and 1 left chest pocket.
Show More Close
 

Technical Specifications

Item # 41H959
Mfr. Model # C54PALSXL
UNSPSC #46181508
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Flame-Resistant Crewneck Shirt
Color Khaki
Size XL
Fits Chest Size 46" to 48"
Sleeve Length 35"
Fabric Weight 6.25 oz.
Material 100% Flame Resistant Treated Cotton
Closure Type Pullover
Number of Pockets 1
ATPV Rating 12.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms