Check Availability
  • NATIONAL SAFETY APPAREL 

    Khaki Flame-Resistant Crewneck Shirt, Size: M, Fits Chest Size: 38" to 40", 3.6 cal./cm2 ATPV Rating

  • Item # 41H913
  • Mfr. Model # C51FRSRLSMD
Khaki Flame-Resistant Crewneck Shirt, Size: M, Fits Chest Size: 38" to 40", 3.6 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H913
Mfr. Model # C51FRSRLSMD
UNSPSC #46181508
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Flame-Resistant Crewneck Shirt
Color Khaki
Size M
Fits Chest Size 38" to 40"
Sleeve Length 33"
Fabric Weight 4.5 oz.
Material Modacrylic
Closure Type Pullover
Number of Pockets 0
ATPV Rating 3.6 cal./cm2
Hazard Risk Category (HRC) 0
Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms