Check Availability
  • NATIONAL SAFETY APPAREL 

    Kevlar® Armour Sleeve, 23"L, Knitted Cuff, Yellow, Sleeve Size: L

  • Item # 3GAH3
  • Mfr. Model # S02KX01LG
Kevlar® Armour Sleeve, 23"L, Knitted Cuff, Yellow, Sleeve Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

National Safety Apparel Kevlar® Sleeve pulls on easily and stretches for a comfortable fit. Covers your arm completely from knuckles to bicep for full cut and abrasion protection. Stretchable elastic top secures sleeve to the top of your arm.
Show More Close
 

Technical Specifications

Item # 3GAH3
Mfr. Model # S02KX01LG
UNSPSC #46181516
Shipping Weight 0.35 lbs
Country of Origin USA *
Sleeve Style Sleeve
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 2
Cut-Resistant Material Kevlar(R) Armour
Cuff Style Knitted
Color Yellow
Sleeve Size L
Sleeves Length 23"
* This product's country of origin is subject to change

Welcome Sign In