Check Availability
  • NATIONAL SAFETY APPAREL 

    Hood, Aluminized Carbon Kevlar(R)

  • Item # 2YRL4
  • Mfr. Model # H58NLHG
Hood, Aluminized Carbon Kevlar(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This NSA® heat-reflective clothing features Aluminized Carbon Kevlar® fabric for excellent thermal insulation and maximum protection against molten metal splash, including molten iron and aluminum. Reflects up to 95% radiant heat.
Show More Close
 

Technical Specifications

Item # 2YRL4
Mfr. Model # H58NLHG
UNSPSC #46181508
Catalog Page 1715
Shipping Weight 2.89 lbs
Country of Origin USA *
Item Hood
Material Aluminized OPF/ Para-Aramid
Size Universal
Fabric Weight 19 oz.
* This product's country of origin is subject to change

Welcome Sign In