Check Availability
  • NATIONAL SAFETY APPAREL 

    Hi-Visibility Yellow Flame-Resistant Crewneck Shirt, Size: 3XL, Fits Chest Size: 54" to 56", 10.0 ca

  • Item # 41H898
  • Mfr. Model # C54HYLSC33X
Hi-Visibility Yellow Flame-Resistant Crewneck Shirt, Size: 3XL, Fits Chest Size: 54" to 56", 10.0 ca
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combine flame resistance with high-visibility protection in 1 garment. Made from a modacrylic/cotton blend that is soft yet wicks moisture away for cool, all-day comfort. Segmented striping conforms to garment. Long sleeves provide maximum coverage and protection.
Show More Close
 

Technical Specifications

Item # 41H898
Mfr. Model # C54HYLSC33X
UNSPSC #46181508
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Flame-Resistant Crewneck Shirt
Color Hi-Visibility Yellow
Size 3XL
Fits Chest Size 54" to 56"
Sleeve Length 37"
Fabric Weight 7.75 oz.
Material Modacrylic/Cotton
Closure Type Pullover
Number of Pockets 0
ATPV Rating 10.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, Meets ANSI/ISEA 107 Type R Class 3
* This product's country of origin is subject to change

Welcome Sign In