Check Availability
  • NATIONAL SAFETY APPAREL 

    Flame-Resistant Jacket, Khaki, M

  • Item # 2NNL6
  • Mfr. Model # C04LIQT40MD32
Flame-Resistant Jacket, Khaki, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The National Safety Apparel flame-resistant coat is made from DuPont™ Protera® material that is inherently flame-resistant and its protection cannot be washed out or worn away. 40 cal./cm2 jacket features a multilayer combination of Protera, Kevlar®, and Nomex® material that is 30% lighter than flame-resistant cotton/nylon blend garments, reducing the risk of heat stress during electrical arc flash. Stand-up collar with hook-and-loop placket closure and knit wrists. 32"L.
Show More Close
 

Technical Specifications

Item # 2NNL6
Mfr. Model # C04LIQT40MD32
UNSPSC #46181508
Catalog Page 1708
Shipping Weight 3.85 lbs
Country of Origin USA *
Item Flame Resistant Chore Coat
Insulated No
Color Khaki
Size M
Fits Chest Size 38" to 40"
Length 32"
Fabric Weight 5.3 oz.
Material Protera(R)
Closure Type Hook-and-Loop
ATPV Rating 40.0 cal./cm2
Hazard Risk Category (HRC) 4
Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms