Check Availability
  • NATIONAL SAFETY APPAREL 

    Flame-Resist Sleeve, Univ, 18In L, Blue, PR

  • Item # 3TCF4
  • Mfr. Model # S02TW00RG
  • (1)
Flame-Resist Sleeve, Univ, 18In L, Blue, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TCF4
Mfr. Model # S02TW00RG
UNSPSC #46181525
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Flame-Resistant Sleeve
Size Universal
Length 18"
Color Brown
Cuff Style Elastic Both Ends
Fabric Weight 8.5 oz.
Material Tuffweld(TM)
Application Arc Flash and General FR Applications, Utilities, Oil and Gas, Construction, Electrical Cooperatives, Contractors
Standards NFPA 70E
* This product's country of origin is subject to change

Welcome Sign In