Check Availability
  • NATIONAL SAFETY APPAREL 

    Chaps, 40 In. L, Silver, 19 oz.

  • Item # 2YRJ9
  • Mfr. Model # L40NLNL40
Chaps, 40 In. L, Silver, 19 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YRJ9
Mfr. Model # L40NLNL40
UNSPSC #46181508
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Chaps
Material Aluminized OPF/Para-Aramid
Length 40"
Size Universal
Fabric Weight 19 oz.
Closure Type Buckle
* This product's country of origin is subject to change

Welcome Sign In