Check Availability
  • NATIONAL SAFETY APPAREL 

    Brown Aramid/Rayon Welding Jacket, Size: XL, 30" Length

  • Item # 3TCE6
  • Mfr. Model # C09TWXL30
Brown Aramid/Rayon Welding Jacket, Size: XL, 30" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This TuffWeld® welding jacket features a 8 1⁄2-oz. aramid/rayon blend that is lighter than FR cotton. It provides superb wicking, and offers superior protection and flame resistance, even after repeated laundering. It features front snap closures, shirt-style collar, and inside breast pocket. 30"L.
Show More Close
 

Technical Specifications

Item # 3TCE6
Mfr. Model # C09TWXL30
UNSPSC #46181525
Catalog Page 1716
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Welding Jacket
Color Brown
Material Aramid/Rayon
Size XL
Fits Chest Size 52" to 54"
Length 30"
Closure Type Snap
Cuff Style Open
Pockets Inside Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms