Check Availability
  • NATIONAL SAFETY APPAREL 

    40.0 cal./cm2 Arc Flash Protection Kit, 4-HRC, Khaki, L

  • Item # 2NNL2
  • Mfr. Model # KIT4SCPR40NGLG
40.0 cal./cm2 Arc Flash Protection Kit, 4-HRC, Khaki, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Electrical arc flash protective apparel kit is crafted from flame-resistant DuPont™ Protera® material, which does not lose protective qualities during laundry cycles. In addition to Protera, the multilayer fabric includes Kevlar® and Nomex® material that is 30% lighter than flame-resistant cotton/nylon blend garments, reducing the risk of heat stress.
Show More Close
 

Technical Specifications

Item # 2NNL2
Mfr. Model # KIT4SCPR40NGLG
UNSPSC #46181508
Catalog Page 1707
Shipping Weight 12.15 lbs
Country of Origin USA *
Item Arc Flash Protection Kit
Color Khaki
Size L
Fits Chest Size 42" to 44"
Fits Waist Size 36 to 38"
Inseam 30"
Material Protera(TM)
ATPV Rating 40.0 cal./cm2
Hazard Risk Category (HRC) 4
Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
Includes Short Coat, Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag
Fabric Weight 13.6 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms