Check Availability
  • NATIONAL SAFETY APPAREL 

    20.0 cal./cm2 Arc Flash Protection Kit, 2-HRC, Khaki, One Size

  • Item # 41H943
  • Mfr. Model # KITHP20
20.0 cal./cm2 Arc Flash Protection Kit, 2-HRC, Khaki, One Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NSA® arc flash head protection kit provides total head protection for NFPA 70E PPE CAT 2 in one convenient kit. Antifog face shield provides an excellent field of view. Kit includes face shield with chin cup, hard hat, balaclava, safety glasses, and storage bag.
Show More Close
 

Technical Specifications

Item # 41H943
Mfr. Model # KITHP20
UNSPSC #46181508
Catalog Page 1709
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Arc Flash Protection Kit
Color Khaki
Size One Size
ATPV Rating 20.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
Includes Faceshield with Chin Cup, Hard Hat, Faceshield Bag, Balaclava, Safety Glasses
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms