Check Availability
12.0 cal./cm2 Arc Flash Protection Kit, 2-HRC, Khaki, One Size
  • NATIONAL SAFETY APPAREL 

    12.0 cal./cm2 Arc Flash Protection Kit, 2-HRC, Khaki, One Size

  • Item # 41H942
  • Mfr. Model # KITHP12
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The NSA® arc flash head protection kit provides total head protection for NFPA 70E PPE CAT 2 in one convenient kit. Antifog face shield provides an excellent field of view. Kit includes face shield with chin cup, hard hat, balaclava, safety glasses, and storage bag.
Show More Close
 

Technical Specifications

Item # 41H942
Mfr. Model # KITHP12
UNSPSC #46181508
Catalog Page 1709
Shipping Weight 3.83 lbs
Country of Origin USA *
Item Arc Flash Protection Kit
Color Khaki
Size One Size
ATPV Rating 12.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
Includes Faceshield with Chin cup & Hard Hat, Faceshield Bag, Balaclava, Safety Glasses

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms