Check Availability
  • NATIONAL RECREATION SYSTEMS 

    27 ft. Bleacher with 54 Seats in 3 Rows, Blue

  • Item # 45JT64
  • Mfr. Model # NB-0327ASTD/PCB
27 ft. Bleacher with 54 Seats in 3 Rows, Blue
Qty
  • Web Price
    $3,524.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JT64
Mfr. Model # NB-0327ASTD/PCB
UNSPSC #49241508
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Bleacher
Number of Rows 3
Seats 54
Length 27 ft.
Color Blue
Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close