Check Availability
  • NATIONAL PUBLIC SEATING 

    Square Stool and 300 lb. Weight Capacity, Black

  • Item # 6XJZ8
  • Mfr. Model # 6624
Square Stool and 300 lb. Weight Capacity, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NATIONAL PUBLIC SEATING® Elephant Z-Stool, or square stool, helps reduce leg strain caused by standing for extended periods, without limiting reach or restricting movement. This sit/stand stool has an ergonomic blow-molded seat for maximum air comfort.

• The oversized contact area minimizes pressure on the floor
• The U-shaped sled base legs have specially designed glides suitable for use on multiple floor types
• 300-lb. capacity
Show More Close
 

Technical Specifications

Item # 6XJZ8
Mfr. Model # 6624
UNSPSC #56112106
Catalog Page 1335
Shipping Weight 16.4 lbs
Country of Origin Taiwan *
Item Square Stool
Backrest No
Weight Capacity 300 lb.
Seat Width 16-3/4"
Seat Depth 16-1/4"
Overall Height 24"
Color Black
Seat Material Blowmolded Plastic
Base Material Steel
Number of Casters 0
Caster Type Non-Marring Glides
Caster Material polypropylene glides
Features 12-gauge chrome-plated eye-shaped tubular steel frame
Assembled Yes
Standards ANSI/BIFMA
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms