Check Availability
  • NATIONAL PUBLIC SEATING 

    Red Steel Folding Chair with Red Seat Color, 4PK

  • Item # 39CE11
  • Mfr. Model # 240
Red Steel Folding Chair with Red Seat Color, 4PK Folding Chair,Red,Steel,Unpadded,PK4 Folding Chair,Red,Steel,Unpadded,PK4 Folding Chair,Red,Steel,Unpadded,PK4 Folding Chair,Red,Steel,Unpadded,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 200 Series premium all-steel institutional-grade folding chair features a heavy-duty, powder-coated 18-gauge tubular frame with a 2 1/4" frame strengthener on each side of the seat. Two double-riveted U-braces - one in front and one in back - securely support the double-hinged legs. The seat is designed with a waterfall-style front for added comfort. A supportive full-sized double-contoured backrest features curled safety edges and is electromagnetically tack-welded to the frame. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.
Show More Close
 

Technical Specifications

Item # 39CE11
Mfr. Model # 240
UNSPSC #56101542
Shipping Weight 41.0 lbs
Country of Origin Taiwan *
Item Folding Chair
Series 200
Overall Height 29-1/2"
Overall Width 18-1/4"
Overall Depth 20-1/4"
Seat Height 17-1/4"
Seat Width 16"
Seat Depth 16"
Back Height 29-1/2"
Back Width 16"
Seat Color Red
Back Color Red
Frame Color Red
Seat Material Steel
Back Material Steel
Frame Material Steel
Assembled/Unassembled Assembled
Cushion Thickness Not Padded
Arm Style No Arm
Weight Capacity 480 lb.
Features Double Hinges, Double Riveted U-Braces, Full Square Backrest, Stability Plugs, Non-Marring Floor Glides
Caster Type None
Standards ANSI/BIFMA
Includes Frame
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions