Check Availability
  • NATIONAL PUBLIC SEATING 

    Gray Steel Folding Chair with Burgundy Seat Color, 2PK

  • Item # 38XR14
  • Mfr. Model # 3218
Gray Steel Folding Chair with Burgundy Seat Color, 2PK Folding Chair,Fabric,32in H,Burgundy,PK2 Folding Chair,Fabric,32in H,Burgundy,PK2 Folding Chair,Fabric,32in H,Burgundy,PK2 Folding Chair,Fabric,32in H,Burgundy,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3200 Series chair has brought the potential comfort of folding chair to a whole new level with a super-soft, 2" thick cushion. Features include an institutional-grade upholstered box seat on a Masonite board. The large contoured padded backrests are fully covered on both sides. The institutional-grade frame is made from heavy-duty powder-coated 18-gauge round tubing with two U-shaped double-riveted cross-braces - one in front and one in the back - to securely support the double-hinged legs. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.
Show More Close
 

Technical Specifications

Item # 38XR14
Mfr. Model # 3218
UNSPSC #56101542
Shipping Weight 22.5 lbs
Country of Origin Taiwan *
Item Folding Chair
Series 3200
Overall Height 32"
Overall Width 18-3/4"
Overall Depth 20-3/4"
Seat Height 18-1/2"
Seat Width 15-3/4"
Seat Depth 15-1/2"
Back Height 32"
Back Width 15-3/4"
Seat Color Burgundy
Back Color Burgundy
Frame Color Gray
Seat Material Fabric
Back Material Fabric
Frame Material Steel
Assembled/Unassembled Assembled
Cushion Thickness 2"
Arm Style No Arm
Weight Capacity 300 lb.
Features Double Riveted Cross Braces, Double Hinges
Caster Type Non-Marring Glides
Standards ANSI/BIFMA
Includes Stability Plugs
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions