Check Availability
  • NATIONAL PUBLIC SEATING 

    Black Steel Folding Chair with Black Seat Color, 4PK

  • Item # 8EC78
  • Mfr. Model # 310
Black Steel Folding Chair with Black Seat Color, 4PK Folding Chair,Black,18-3/4 In.,PK4 Folding Chair,Black,18-3/4 In.,PK4 Folding Chair,Black,18-3/4 In.,PK4 Folding Chair,Black,18-3/4 In.,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The strongest in its class, the 300 Series premium all-steel institutional-grade folding chair features a heavy-duty powder-coated 18-gauge tubular frame with a 2 1/4" frame strengthener on each side of the seat. Three double-riveted U-braces - one in front and two in the back - securely support the double-hinged legs. The seat is designed with a waterfall-style front for added comfort. A supportive full-sized double-contoured backrest features curled safety edges and is electromagnetically tack-welded to the frame. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.
Show More Close
 

Technical Specifications

Item # 8EC78
Mfr. Model # 310
UNSPSC #56101542
Shipping Weight 41.0 lbs
Country of Origin Taiwan *
Item Folding Chair
Series 300
Overall Height 29-1/2"
Overall Width 18-1/4"
Overall Depth 20-1/4"
Seat Height 17-1/4"
Seat Width 16"
Seat Depth 16"
Back Height 8-1/4"
Back Width 18-1/4"
Seat Color Black
Back Color Black
Frame Color Black
Seat Material Steel
Back Material Steel
Frame Material Steel
Assembled/Unassembled Assembled
Cushion Thickness Not Padded
Arm Style No Arm
Weight Capacity 480 lb.
Features Each Side has Double Hinges, V-Shaped Rear Leg Caps for Added Stability
Caster Type Non-Marring Glides
Standards ANSI/BIFMA, MAS Certified Green
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In