Check Availability
Beige Steel Folding Chair with Beige Seat Color, 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 50 Series standard all-steel, institutional-grade folding chair features a heavy-duty powder-coated 19-gauge tubular frame with a 2 1/4" frame strengthener on each side of the seat. Two double-riveted U-braces - one in front and one in back - securely support the single-hinged legs. The seat is designed with a waterfall-style front for added comfort. A round contoured backrest features curled safety edges and is electromagnetically tack-welded to the frame. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.
Show More Close
 

Technical Specifications

Item # 9HUR1
Mfr. Model # 51
UNSPSC #56101542
Shipping Weight 35.0 lbs
Country of Origin Taiwan *
Item Folding Chair
Series 50
Overall Height 29-1/2"
Overall Width 18-3/4"
Overall Depth 20-3/4"
Seat Height 16-3/4"
Seat Width 16"
Seat Depth 16"
Back Height 8-3/4"
Back Width 18-1/4"
Seat Color Beige
Back Color Beige
Frame Color Beige
Seat Material Steel
Back Material Steel
Frame Material Steel
Assembled/Unassembled Assembled
Cushion Thickness Not Padded
Arm Style No Arm
Weight Capacity 480 lb.
Features Color-Coordinated V-Tip Plugs Provide Added Stability
Caster Type Non-Marring Glides
Standards ANSI/BIFMA, MAS Certified Green
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In