Check Availability
  • NATIONAL PUBLIC SEATING 

    Beige Steel Folding Chair with Beige Seat Color, 4PK

  • Item # 8ZC52
  • Mfr. Model # 1201
Beige Steel Folding Chair with Beige Seat Color, 4PK Folding Chair, Vinyl, Beige,PK4 Folding Chair, Vinyl, Beige,PK4 Folding Chair, Vinyl, Beige,PK4 Folding Chair, Vinyl, Beige,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

1200 Series premium upholstered folding chair is made with the combination of durable vinyl wrapped over 1 ¼” of soft foam on its frame. This institutional-grade chair features a comfortable, full-size double-contoured backrest, upholstered and firmly secured to the frame with six rivets. The powder-coated steel frame is made from heavy-duty 18-gauge round tubing and has two U-shaped double-riveted cross-braces - one in front and two in the back - to securely support the double-hinged legs. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.
Show More Close
 

Technical Specifications

Item # 8ZC52
Mfr. Model # 1201
UNSPSC #56101542
Shipping Weight 48.0 lbs
Country of Origin Taiwan *
Item Folding Chair
Series 1200
Overall Height 32"
Overall Width 27"
Overall Depth 26"
Seat Height 17-3/4"
Seat Width 16"
Seat Depth 16"
Back Height 8-3/4"
Back Width 18-3/4"
Seat Color Beige
Back Color Beige
Frame Color Beige
Seat Material Vinyl
Back Material Vinyl
Frame Material Steel
Assembled/Unassembled Assembled
Cushion Thickness 1-1/4"
Arm Style No Arm
Weight Capacity 480 lb.
Features Blow-molded high density polyethylene, powder-coated steel tube frame, impact and scratch resistant, extra-wide seat and back, floor-safe glides, comfortably contoured design, incredibly sturdy, ideal indoors and outdoors
Caster Type Non-Marring Glides
Standards ANSI/BIFMA, MAS Certified Green
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions