Check Availability
  • NATIONAL PUBLIC SEATING 

    Beige Steel Folding Chair with Beige Seat Color, 4PK

  • Item # 8NGV6
  • Mfr. Model # 2201
Beige Steel Folding Chair with Beige Seat Color, 4PK Folding Chair,Beige,18-3/4 In.,PK4 Folding Chair,Beige,18-3/4 In.,PK4 Folding Chair,Beige,18-3/4 In.,PK4 Folding Chair,Beige,18-3/4 In.,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with comfort and elegance in mind, the 2200 Series fabric-upholstered folding chair is made with stain-resistant Scotchgarded fabric covering 1¼”-thick foam on its frame. This features a full-size, double-contoured backrest, upholstered and firmly secured to the frame by six rivets. The institutional-grade frame is made from heavy-duty powder-coated 18-gauge round tubing with two U-shaped double-riveted cross-braces - one in front and one in the back - to securely support the double-hinged legs. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.
Show More Close
 

Technical Specifications

Item # 8NGV6
Mfr. Model # 2201
UNSPSC #56101542
Shipping Weight 44.0 lbs
Country of Origin Taiwan *
Item Folding Chair
Series 2200
Overall Height 29-1/2"
Overall Width 18-3/4"
Overall Depth 20-1/4"
Seat Height 17-3/4"
Seat Width 16"
Seat Depth 16"
Back Height 8-3/4"
Back Width 18-3/4"
Seat Color Beige
Back Color Beige
Frame Color Beige
Seat Material Fabric
Back Material Fabric
Frame Material Steel
Assembled/Unassembled Assembled
Cushion Thickness 1-1/4"
Arm Style No Arm
Weight Capacity 480 lb.
Features Non-Marring Glides, V-Tip Stability Caps
Caster Type Non-Marring Glides
Standards ANSI/BIFMA, CAL-117, MAS Certified Green
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.