This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NATIONAL HARDWARE 

    Plain Box Rail, 600 Lb, 96 In

  • Item # 3FVT6
  • Mfr. Model # 3FVT6
Plain Box Rail,  600 Lb, 96 In

Technical Specifications

Item # 3FVT6
Mfr. Model # 3FVT6
UNSPSC #30171507
Shipping Weight 8.34 lbs
Country of Origin USA *
Item Plain Box Rail Track
Type Sliding Door
Max. Weight (Lb.) 600
Material Steel
Finish Zinc Plated
Length (In.) 96
Height (In.) 2-1/4
Width (In.) 1-3/4
Roller Width/Dia. (In.) No Roller
Hardware Not Included
For Use With Doors Weighing Up To 600 Pounds
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms