Check Availability
  • NATIONAL HARDWARE 

    Flexible Strap Hanger,450Lb,11x11x5,PK2

  • Item # 3EHY8
  • Mfr. Model # 3EHY8
Flexible Strap Hanger,450Lb,11x11x5,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EHY8
Mfr. Model # 3EHY8
UNSPSC #30171503
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Flexible Strap Hanger
Max. Weight (Lb.) 450
Material Steel
Finish Zinc
Length (In.) 11
Height (In.) 11
Width (In.) 5
Max. Wheel Dia. (In.) 2-1/8
Roller Width/Dia. (In.) No Roller
Bearings Delrin 500CL
Hardware Included
For Use With Wood Frame Metal-Clad Doors Using 2 x 4 Ft or 2 x 6 Ft Frame
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms