Check Availability
  • NATIONAL HARDWARE 

    Conventional Fixed Staple Hasp, 7/8"H x 1-1/2"W x 4-1/2"L, Galvanized Finish

  • Item # 4FWD5
  • Mfr. Model # 4FWD5
Conventional Fixed Staple Hasp, 7/8"H x 1-1/2"W x 4-1/2"L, Galvanized Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fixed staple hasp is for flush-closing doors, gates, and cabinets.
Show More Close
 

Technical Specifications

Item # 4FWD5
Mfr. Model # 4FWD5
UNSPSC #31162402
Catalog Page 1960
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Galvanized Steel
Hasp Length 4-1/2"
Hasp Width 1-1/2"
Hasp Height 7/8"
Max. Shackle Dia. 3/8"
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms