Check Availability
  • NATIONAL HARDWARE 

    Conventional Fixed Staple Hasp, 7/8"H x 1-3/4"W x 6"L, Zinc Plated Finish

  • Item # 4FWD3
  • Mfr. Model # 4FWD3
Conventional Fixed Staple Hasp, 7/8"H x 1-3/4"W x 6"L, Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fixed staple hasp is for flush-closing doors, gates, and cabinets.
Show More Close
 

Technical Specifications

Item # 4FWD3
Mfr. Model # 4FWD3
UNSPSC #31162402
Catalog Page 1960
Shipping Weight 0.41 lbs
Country of Origin China *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 6"
Hasp Width 1-3/4"
Hasp Height 7/8"
Max. Shackle Dia. 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms