This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NATIONAL HARDWARE 

    Conventional Fixed Staple Hasp, 3/4"H x 1"W x 2-1/2"L, Zinc Plated Finish

  • Item # 4FWC9
  • Mfr. Model # 4FWC9
  • (1)
Conventional Fixed Staple Hasp, 3/4"H x 1"W x 2-1/2"L, Zinc Plated Finish

See alternate products available online.

Product Details

Fixed staple hasp is for flush-closing doors, gates, and cabinets.
Show More Close
 

Technical Specifications

Item # 4FWC9
Mfr. Model # 4FWC9
UNSPSC #31162402
Catalog Page 1962
Shipping Weight 0.1 lbs
Country of Origin China *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 2-1/2"
Hasp Width 1"
Hasp Height 3/4"
Max. Shackle Dia. 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms