Check Availability
  • NATIONAL GUARD 

    Weatherstrip, 7 ft, Black

  • Item # 5MUL3
  • Mfr. Model # 114NDKB-84
Weatherstrip, 7 ft, Black
Qty
  • Web Price
    $62.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Double door weatherstripping seals the space between wood and metal double doors. EPDM insert overlaps to seal the gap, and is for use with wood fire doors rated for 90 min. and metal fire doors rated for 3 hr.
Show More Close
 

Technical Specifications

Item # 5MUL3
Mfr. Model # 114NDKB-84
UNSPSC #30141501
Catalog Page 1996
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Weatherstrip
Insert Type Neoprene
Insert Material Neoprene
Insert Color Black
Insert Size 5/8"
Flange Material Anodized Aluminum
Flange Color Dark Bronze
Flange Finish Dark Bronze
Flange Width 15/16"
Flange Thickness 3/16"
Overall Length 7 ft.
Overall Width 1-9/16"
Stays Flexible to -20 Degrees to 200 Degrees F
Projection 3/16"
Mounting Type Surface
Max. Door Gap 1/4"
For Use With 84" H Doors
Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
Hardware Included
Standards ANSI/BHMA Certified A156.22
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms