Check Availability
  • NATIONAL GUARD 

    Weatherstrip, Pile Insert, 7 ft. L

  • Item # 52WZ49
  • Mfr. Model # 136P-84
Weatherstrip, Pile Insert, 7 ft. L
Qty
  • Web Price
    $31.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WZ49
Mfr. Model # 136P-84
UNSPSC #30141501
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Pile
Insert Material Polypropylene
Insert Color Black
Insert Size 1/4"
Flange Material Aluminum
Flange Color Gray
Flange Finish Mill
Flange Height 1/4"
Flange Width 3/8"
Flange Thickness 1/16"
Overall Length 7 ft.
Overall Width 3/8"
Stays Flexible to 32 Degrees to 275 Degrees F
Projection 1/4"
Mounting Type Surface
Max. Door Gap 1/4"
Fire Rated No
For Use With Doors
Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
Hardware Included
Standards ANSI/BHMA A156.22
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms