Check Availability
  • NATIONAL GUARD 

    Weatherstrip,Sponge Insert,3 ft. L

  • Item # 52WZ37
  • Mfr. Model # 130NSS-36
Weatherstrip,Sponge Insert,3 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WZ37
Mfr. Model # 130NSS-36
UNSPSC #30141501
Catalog Page 1996
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Sponge
Insert Material Neoprene
Insert Color Black
Insert Size 1/4"
Flange Material Stainless Steel
Flange Color Silver
Flange Finish Brushed Stainless
Flange Height 1/4"
Flange Width 1-3/16"
Flange Thickness 1/32"
Overall Length 3 ft.
Overall Width 1-7/16"
Stays Flexible to -20 Degrees to 200 Degrees F
Projection 3/16"
Mounting Type Surface
Max. Door Gap 1/8"
Fire Rated Yes
For Use With Doors
Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
Hardware Included
Standards ANSI/UL10C (Category H), CAN4/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms