Check Availability
  • NATIONAL GUARD 

    Weatherstrip, 1/4in., Vinyl, Black

  • Item # 45AD79
  • Mfr. Model # 103NA-48
Weatherstrip, 1/4in., Vinyl, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NGP weather strip, or adjustable perimeter seal, mounts on top and sides of door frame to help seal any gaps to help keep out drafts and keep energy costs down. 1/4" adjusting range between neoprene seal and door. Adjustment screws on 10" centers allow adjustment without repositioning mounting location.

• Strip is 48" long
• Aluminum with anodized finish
• Includes hardware
Show More Close
 

Technical Specifications

Item # 45AD79
Mfr. Model # 103NA-48
UNSPSC #30141501
Shipping Weight 1.93 lbs
Country of Origin USA *
Item Weatherstrip
Insert Type Sponge
Insert Material Vinyl
Insert Color Black
Insert Size 1/4"
Flange Material Aluminum
Flange Color Gray
Flange Finish Anodized
Flange Height 1-1/4"
Flange Width 1-1/4"
Flange Thickness 1/16"
Overall Length 48"
Overall Width 1-1/2"
Stays Flexible to 100 Degrees F
Projection 13/16"
Mounting Type Fastened by Screws
Max. Door Gap 1/4"
Fire Rated 2 hr.
For Use With Doors
Includes #6 x 1-1/2" Stainless SMS
Hardware Included
Standards ANSI/UL10C (Category J), CAN/ULC-S104, ANSI/UL10B
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms