Check Availability
  • NATIONAL GUARD 

    Self Attaching Louver,Steel

  • Item # 45AC07
  • Mfr. Model # L-700-RXDKB-14x8
Self Attaching Louver,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NGP "no vision" door louver is self attaching when installed in metal or wood doors. Made from 18-ga. cold-rolled steel frame, the louver features mitered and welded corners with welded reinforcing clips at the corners. 24-ga. steel blades have hemmed edges. The inverted "V" design includes countersunk mounting screw holes. Dark bronze finish.
Show More Close
 

Technical Specifications

Item # 45AC07
Mfr. Model # L-700-RXDKB-14x8
UNSPSC #30161901
Shipping Weight 4.25 lbs
Country of Origin USA *
Item Self Attaching Door Louver
Material Steel
Finish Dark Bronze
Opening Height 8"
Opening Width 14"
For Use With Doors
Includes #8 x 3/4" SMS
* This product's country of origin is subject to change

Compliance and Restrictions