Check Availability
  • NATIONAL GUARD 

    Overhead Door Frame Seal Set, 1" Brush, 5 ft. and 6 ft., Flange Height 7/8"

  • Item # 3HRT7
  • Mfr. Model # D620A-10x12
Overhead Door Frame Seal Set, 1" Brush, 5 ft. and 6 ft., Flange Height 7/8"
Qty
  • Web Price
    $201.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Overhead door frame features aluminum flange with dense, flexible nylon filaments to fill gaps between the door and frame, keeping out insects, rodents, and air. Classified for use with wood fire doors rated for 1 hr. and metal doors rated for 3 hr. Moisture-resistant.
Show More Close
 

Technical Specifications

Item # 3HRT7
Mfr. Model # D620A-10x12
UNSPSC #30141501
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Overhead Door Frame Seal Set
Insert Type Brush
Length 5 ft. and 6 ft.
Flange Height 7/8"
Flange Width 7/8"
Flange Material Aluminum
Insert Size 1"
Projection 5/8"
Insert Material Nylon Brush
Flange Thickness 0.062"
Insert Color Gray
Stays Flexible to (Deg. F) -70 to 160 Degrees
For Use With 10 x 12 ft. Door
Includes (2) 5 Ft Length Seals, (4) 6 Ft Length Seals and #6 x 3/4" Stainless Steel Sheet Metal Screws
Standards BHMA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms