Check Availability
  • NATIONAL GUARD 

    No Vision Door Partition Louver,Steel

  • Item # 45AD54
  • Mfr. Model # L-700-BFDKB-20x20
No Vision Door Partition Louver,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NGP "no vision" door louver provides up to 70% air flow When installed in metal or wood doors. Made from 20-ga. cold-rolled steel frame, the louver features mitered and welded corners with welded reinforcing clips at the corners. 24-ga. steel blades have hemmed edges. The inverted "V" design includes countersunk mounting screw holes. Dark bronze finish.
Show More Close
 

Technical Specifications

Item # 45AD54
Mfr. Model # L-700-BFDKB-20x20
UNSPSC #30161901
Shipping Weight 15.2 lbs
Country of Origin USA *
Item No Vision Door Partition Louver
Material Steel
Finish Dark Bronze
Opening Height 20"
Opening Width 20"
For Use With Doors
Includes #8 x 3/4" SMS
* This product's country of origin is subject to change

Compliance and Restrictions