Check Availability
  • NATIONAL GUARD 

    Lite Kit with Glass, Steel, 24" Opening H

  • Item # 53YA12
  • Mfr. Model # L-TG-1/4"-FRA-DKB-GT118 24"x24"
Lite Kit with Glass, Steel, 24" Opening H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YA12
Mfr. Model # L-TG-1/4"-FRA-DKB-GT118 24"x24"
UNSPSC #30171906
Shipping Weight 48.3 lbs
Country of Origin USA *
Item Lite Kit with Glass
Material Steel
Finish Dark Bronze
Opening Height 24"
Opening Width 24"
Window Height 22"
Window Width 22"
Agency Compliance ANSI/UL10C, ANSI Z97.1 Class A, CPSC 16CFR 1201 Category I & II
For Use With Doors
Includes Glazing Tape, Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions