Check Availability
  • NATIONAL GUARD 

    Lite Kit with Glass,5inx35in,Dark Bronze

  • Item # 45AE04
  • Mfr. Model # L-FRA100DKB-WG-GT118-5x35
Lite Kit with Glass,5inx35in,Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NGP low-profile lite kit with 1/4" regular wired glass is designed for use in 1-3/4" thick hollow metal or wood doors. Frame is made from 18-ga. cold-rolled steel with mitered and welded corners and welded reinforcing clips at corners. Kit includes glass, glazing tape, countersunk mounting screw holes, plus hardware. Dark bronze finish.
Show More Close
 

Technical Specifications

Item # 45AE04
Mfr. Model # L-FRA100DKB-WG-GT118-5x35
UNSPSC #30171906
Shipping Weight 21.2 lbs
Country of Origin USA *
Item Lite Kit with Glass
Material Steel
Finish Dark Bronze
Opening Height 35"
Opening Width 5"
Window Height 33"
Window Width 3"
Agency Compliance ANSI/US10C, ANSI/UL10B, ANSI Z97.1 Class C
For Use With Doors
Includes Wired Glass, Glazing Tape, #8 x 1-5/8" SMS
* This product's country of origin is subject to change

Compliance and Restrictions