Check Availability
  • NATIONAL GUARD 

    Lite Kit, Stainless Steel

  • Item # 45AD86
  • Mfr. Model # L-CVFM-SS-6x27
Lite Kit, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NGP stainless steel lite kit for 3/16", 1/4", or 5/16" glass (not included) in 1-3/4" thick hollow metal or wood doors. Frame is made from 18-ga. Type 304 stainless steel with mitered and welded corners. Kit includes countersunk mounting screw holes, plus hardware. No. 4 satin finish.
Show More Close
 

Technical Specifications

Item # 45AD86
Mfr. Model # L-CVFM-SS-6x27
UNSPSC #30171906
Shipping Weight 6.4 lbs
Country of Origin USA *
Item Lite Kit
Material Stainless Steel
Finish #4 Satin
Opening Height 27"
Opening Width 6"
Window Height 25"
Window Width 4"
Agency Compliance ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B
For Use With Doors
Includes #8 x 1-5/8" SMS
* This product's country of origin is subject to change

Compliance and Restrictions