Check Availability
  • NATIONAL GUARD 

    Lite Kit, Stainless Steel

  • Item # 45AC54
  • Mfr. Model # L-CVFM-SS-7x22
Lite Kit, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-profile, self-attaching lite kit frame for 1-3/4" door with 3/16" or 1/4" glass. 20-ga. cold rolled steel frame has mitered and welded corners, with welded reinforcing clips at the corners. Galvannealed finish improves corrosion resistance. Counter-sunk mounting screw holes. Glass not included. 
Show More Close
 

Technical Specifications

Item # 45AC54
Mfr. Model # L-CVFM-SS-7x22
UNSPSC #30171906
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Lite Kit
Material Stainless Steel
Finish #4 Satin
Opening Height 22"
Opening Width 7"
Window Height 20"
Window Width 5"
Agency Compliance ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B
For Use With Doors
Includes #8 x 1-5/8" SMS
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In