Check Availability
  • NATIONAL GUARD 

    Fusible Louver,Steel

  • Item # 45AD26
  • Mfr. Model # L-1900-12x12
Fusible Louver,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NGP fusible link door louver is fire rated for 1-3/4" thick doors up to 90 minutes. Louver blades close automatically when activated by fire or heat. Features 165° fusible link. Door louver is made from an 18-ga. cold-rolled steel frame with 18-ga. cold-rolled steel, adjustable "Z" blades, mitered corners secured with reinforcing clips, and a stainless steel spring. Gray primer powder-coat finish.
Show More Close
 

Technical Specifications

Item # 45AD26
Mfr. Model # L-1900-12x12
UNSPSC #30161901
Shipping Weight 7.76 lbs
Country of Origin USA *
Item Fusible Louver
Material Steel
Finish Gray Primer
Opening Height 12"
Opening Width 12"
Agency Compliance ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B
For Use With Doors
Includes #8 x 3/4" SMS
* This product's country of origin is subject to change

Compliance and Restrictions