Check Availability
  • NATIONAL GUARD 

    Finger Guard,Anodized

  • Item # 44ZZ35
  • Mfr. Model # 2248A-76
Finger Guard,Anodized
Qty
  • Web Price
    $244.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NGP finger guard is designed to help prevent injury to fingers accidentally placed in the hinge area of a door. Ideal for senior and childcare facilities, this unique guard features an internal spring mechanism that maintains constant tension against the polyethylene fabric. This helps keep fingers from entering the dangerous area behind the edge of the door.

• Anodized aluminum housing with fire-resistant woven polyethylene fabric
• Easily mounts on push side of door
• Suitable for doors swinging up to 180°
• 82" for 7-ft. door opening
• Not field sizable
Show More Close
 

Technical Specifications

Item # 44ZZ35
Mfr. Model # 2248A-76
UNSPSC #46171516
Shipping Weight 3.97 lbs
Country of Origin USA *
Item Finger Guard
Length 76"
Width 1-7/8"
Color Aluminum
Material Aluminum
Finish Anodized
Mounting Screws
Includes #6 x 1/2" Tek Self Drilling Screws
* This product's country of origin is subject to change

Compliance and Restrictions