Check Availability
  • NATIONAL GUARD 

    Facemount Overhead Door Seal, 1-1/2" Flat, 10 ft., Flange Height 7/8"

  • Item # 3HRV5
  • Mfr. Model # 197NA-10
Facemount Overhead Door Seal, 1-1/2" Flat, 10 ft., Flange Height 7/8"
Qty
  • Web Price
    $64.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Face-mount overhead door seal helps keep out dust and drafts. Features neoprence inserts. Flat insert is for mounting on the bottom or edge of your door. Seal requires a min. of 3/4" space between the door and floor.
Show More Close
 

Technical Specifications

Item # 3HRV5
Mfr. Model # 197NA-10
UNSPSC #30141510
Catalog Page 1995
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Facemount Overhead Door Seal
Insert Type Flat
Length 10 ft.
Flange Height 7/8"
Flange Width 7/8"
Flange Material Steel
Insert Size 1-1/2"
Projection 1/4"
Insert Material Neoprene
Flange Thickness 0.083"
Insert Color Black
Housing Thickness 1/8"
Stays Flexible to (Deg. F) -30 Degrees to 210 Degrees
Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
Standards BHMA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms